This item is Discontinued.

Akro-Mils Container Dolly, 500 lb. RU843TP2122

Container Dolly, 500 lb. (Discontinued)

  • Mfr # RU843TP2122
  • Zoro # G0973427
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RU843TP2122
Zoro #
G0973427
UPC #
032903005936
Country of Origin
United States

Dimensions

Platform Length
20 7/8 in
Platform Width
21 7/8 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
3 in
Platform Height
4-11/16"

Details

Color
Gray
Load Capacity
500 lb.
Item
Container Dolly
Platform Material
Steel
Caster Wheel Type
Swivel
Platform Style
Solid, With Lip Up
For Use With
Mfr. No. 30287RED, 30287BLUE, 30287YELLO
Includes
4 Swivel Casters
Caster Wheel Material
Polyolefin
Number of Caster Wheels
4

Description

Container Dolly, Load Capacity 500 lb, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.