This item is Discontinued.

Akro-Mils Cylinder Truck, 1 Cylinder, 500 lb. RCTV40SP

Cylinder Truck, 1 Cylinder, 500 lb. (Discontinued)

  • Mfr # RCTV40SP
  • Zoro # G8394215
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCTV40SP
Zoro #
G8394215
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
51"
Overall Width
20"
Wheel Diameter
10"
Wheel Width
2-3/4"
Overall Depth
18"
Base Plate Dimensions
7 x 14"
Max. Tank Dia. Acetylene
18"
Width
14"

Details

Material
Steel
Color
Green
Load Capacity
150 lb.
Item
Cylinder Truck
Wheel Type
Semi-Pneumatic
Handle Type
Continuous Frame Flow-Back
Includes
Heavy Duty Holding Chain
Cylinder Capacity
1
For Use With
Powder Coat
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Material
Rubber
Type
Single

Description

1, Overall Height 51 in, Overall Width 20 in, Overall Depth 18 in, Load Capacity 150 lb, Handle Type Continuous Frame Flow-Back

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.