This item is Discontinued.

Akro-Mils Cylinder Truck, 2 Cylinder, 500 lb. RGTD10FP

Cylinder Truck, 2 Cylinder, 500 lb. (Discontinued)

  • Mfr # RGTD10FP
  • Zoro # G4124811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RGTD10FP
Zoro #
G4124811
UPC #
032903029369
Country of Origin
United States

Dimensions

Overall Height
54"
Overall Width
36"
Wheel Diameter
10"
Max. Tank Dia. Acetylene
21"
Base Plate Dimensions
7 x 29"
Overall Depth
21"
Wheel Width
3-1/2"
Width
29"

Details

Material
Steel
Load Capacity
500 lb.
Item
Cylinder Truck
Wheel Type
Pneumatic
Handle Type
Dual
Hand Truck Handle Type
Continuous Frame Flow-Back
Includes
Heavy Duty Holding Chain
For Use With
Powder Coat
Cylinder Capacity
2
Wheel Material
Rubber
Type
Double

Description

2, Overall Height 54 in, Overall Width 36 in, Overall Depth 21 in, Load Capacity 500 lb, Handle Type Dual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.