This item is Discontinued.

Akro-Mils Cylinder Truck, 2 Cylinder, 500 lb. RGTD10SP

Cylinder Truck, 2 Cylinder, 500 lb. (Discontinued)

  • Mfr # RGTD10SP
  • Zoro # G4028543
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RGTD10SP
Zoro #
G4028543
UPC #
032903054132
Country of Origin
Unknown

Dimensions

Overall Height
54"
Overall Width
34"
Wheel Diameter
10"
Base Plate Dimensions
7 x 29"
Wheel Width
2-3/4"
Max. Tank Dia. Acetylene
21"
Overall Depth
21"
Width
29"

Details

Material
Steel
Load Capacity
500 lb.
Item
Cylinder Truck
Wheel Type
Semi-Pneumatic
Handle Type
Dual
Wheel Material
Rubber
Includes
Heavy Duty Holding Chain
Cylinder Capacity
2
For Use With
Powder Coat
Hand Truck Handle Type
Continuous Frame Flow-Back
Type
Double

Description

2, Overall Height 54 in, Overall Width 34 in, Overall Depth 21 in, Load Capacity 500 lb, Handle Type Dual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.