This item is Discontinued.

Akro-Mils Cylinder Truck, 250 lb, 8 In Rubber Wheel RCT40LW

Cylinder Truck, 250 lb, 8 In Rubber Wheel (Discontinued)

  • Mfr # RCT40LW
  • Zoro # G7934123
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCT40LW
Zoro #
G7934123
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46"
Overall Width
22-1/2"
Wheel Diameter
8"
Base Plate Dimensions
8 x 17"
Wheel Width
2-3/4"
Overall Depth
12-1/2"
Max. Tank Dia. Acetylene
12-1/2"
Height
46-1/2"
Width
21-1/2"

Details

Material
Steel
Load Capacity
250 lb.
Item
Cylinder Truck
Wheel Type
Semi-Pneumatic
Handle Type
T-Handle
For Use With
Powder Coat
Hand Truck Handle Type
T-Handle
Finish
Green Powder Coated
Wheel Material
Rubber
Cylinder Capacity
2
Includes
Welded Tank Holders, Heavy-Duty Chain, Rear Tray
Type
T-Handle

Description

2, Overall Height 46 in, Overall Width 22 1/2 in, Overall Depth 12 1/2 in, Load Capacity 250 lb, Handle Type T-Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.