This item is Discontinued.

Akro-Mils Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 5 in H 33165RED

Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 5 in H (Discontinued)

  • Mfr # 33165RED
  • Zoro # G3108467
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33165RED
Zoro #
G3108467
UPC #
032903045413
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Overall Height
5 in
Overall Width
10 7/8 in
Inside Height
4 7/8 in
Bottom Inside Length
14 5/8 in
Bottom Inside Width
9 in
Top Inside Width
9 1/4 in
Top Inside Length
14 7/8 in
Outside Height
5 in
Overall LxWxH
16 1/2 in x 10 7/8 in x 5 in
Inside Width
9 3/16 in
Inside Length
14 13/16 in

Details

Load Capacity
35 lb
Material
Industrial Grade Polymer
Color
Red
Item
Divider Box
ESD Conductive
No
Volume Capacity
0.39 cu ft
For Use With
Mfr. No. 41165, 42165, 33061
Nestable
No
Shape
Rectangular
Weight Capacity
35 lb
Electrostatic Discharge
No
Series
33165
Includes Dividers
No
Number of Short Divider Slots
11
Number of Dividers
18
No. of Divider Slots Short
11
Use Lid Number
Mfr. No. 33061
Resistant To
Chemicals, Solvents
Number of Long Divider Slots
7
Includes Lid
No

Description

Divider Box, Color Red, Divider Color Black, Electrostatic Discharge No, Includes Dividers No, Includes Lid No, Material Plastic, Nestable No, Number of Dividers 18, Number of Long Divider Slots 7, Number of Short Divider Slots 11, Overall Height 5 in, Overall Length 16 1/2 in, Overall Width 10 7/8 in, Surface Resistivity 1.00 x 10�� ohm/sq, Volume Capacity 0.39 cu ft, Weight Capacity 35 lb, Bottom Inside Length 14 5/8 in, Bottom Inside Width 9 in, Inside Height 4 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.