Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RU843HR1617
Zoro #
G4820051
UPC #
032903006049
Country of Origin
United States
Dimensions
Platform Length
16 5/8 in
Caster Wheel Width
1 1/2 in
Platform Width
15 3/4 in
Platform Height
4-1/2"
Caster Wheel Dia.
3 in
Details
Color
Gray
Load Capacity
500 lb.
Item
Dolly
Platform Material
Steel
Caster Wheel Material
Polyolefin
Caster Wheel Type
Swivel
Platform Style
Solid, With Lip Up
Max. Rectangle
16 5/8 in x 15 3/4 in
For Use With
Mfr. No. 13018
Number of Caster Wheels
4
Description
Dolly, Load Capacity 500 lb, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.