This item is Discontinued.

Akro-Mils Drawer Bin, Industrial Grade Polymer, Red 31164RED

Drawer Bin, Industrial Grade Polymer, Red (Discontinued)

  • Mfr # 31164RED
  • Zoro # G3842781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31164RED
Zoro #
G3842781
UPC #
032903010138
Country of Origin
United States

Details

Color
Red
Load Capacity
25 lb.
Material
Industrial Grade Polymer
Item
Drawer Bin
Volume Capacity
0.30 cu. ft.
ESD Conductive
No

Description

Drawer Bin, Color Red, Material Industrial Grade Polymer, Volume Capacity 0.30 cu ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.