Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31162GREY
Zoro #
G0854594
UPC #
032903004250
Country of Origin
United States
Dimensions
Overall L x W x H
5 5/8 in W x 4 5/8 in H
Height
4 5/8 in
Width
5 5/8 in
Details
Color
Gray
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
Item
Drawer Bin
Volume Capacity
0.14 cu ft
ESD Conductive
No
For Use With
Mfr. No. 41460
Includes
Dividers, Label Holder
Weight Capacity
20 lb
Description
The AKRO-MILS - 31162GREY Drawer Bin is a compact storage solution with overall dimensions of 5 5/8 inches in width and 4 5/8 inches in height. This size makes it suitable for various small businesses seeking to optimize their space utilization. The drawer bin has a volume capacity of 0.14 cubic feet, providing ample room for storing items up to its weight capacity of 20 pounds.
Constructed from durable plastic material, this gray-colored drawer bin is designed to withstand the rigors of daily use while maintaining its functionality over time. Its stackable design allows multiple units to be securely placed on top of each other, offering an efficient way to maximize storage space without compromising accessibility or organization.
Included with the AKRO-MILS - 31162GREY Drawer Bin are dividers and a label holder which further enhance its utility by facilitating item segregation and easy identification respectively. It's compatible for use with Manufacturer No.41460, allowing you the flexibility to integrate it within existing storage systems seamlessly.
Constructed from durable plastic material, this gray-colored drawer bin is designed to withstand the rigors of daily use while maintaining its functionality over time. Its stackable design allows multiple units to be securely placed on top of each other, offering an efficient way to maximize storage space without compromising accessibility or organization.
Included with the AKRO-MILS - 31162GREY Drawer Bin are dividers and a label holder which further enhance its utility by facilitating item segregation and easy identification respectively. It's compatible for use with Manufacturer No.41460, allowing you the flexibility to integrate it within existing storage systems seamlessly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.