Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31148GRY
Zoro #
G3842763
UPC #
032903006988
Country of Origin
United States
Details
Color
Grey
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
Item
Drawer Bin
Volume Capacity
0.14 cu ft
ESD Conductive
No
Weight Capacity
20 lb
Description
Drawer Bin, Color Gray, Material Plastic, Overall Height 4 5/8 in, Overall Length 17 5/8 in, Overall Width 3 3/4 in, Stackable Yes, Weight Capacity 20 lb, Volume Capacity 0.14 cu ft, Divider Color Blue; Gray, Includes Dividers Yes, Label Holders Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.