This item is Discontinued.

Akro-Mils Drawer Storage Bin, Plastic, Gray 31182GREY

Drawer Storage Bin, Plastic, Gray (Discontinued)

  • Mfr # 31182GREY
  • Zoro # G3437244
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31182GREY
Zoro #
G3437244
UPC #
032903004847
Country of Origin
United States

Dimensions

Overall L x W x H
8 3/8 in W x 4 5/8 in H
Width
8 3/8 in
Height
4 5/8 in

Details

Color
Gray
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
Item
Drawer Storage Bin
Volume Capacity
0.21 cu ft
ESD Conductive
No
For Use With
Mfr. No. 41480
Includes
Dividers, Label Holder
Weight Capacity
20 lb

Description

Drawer Bin, Color Gray, Material Plastic, Overall Height 4 5/8 in, Overall Length 12 in, Overall Width 8 3/8 in, Stackable Yes, Weight Capacity 20 lb, Volume Capacity 0.21 cu ft, Includes Dividers Yes, Inside Height 4 1/2 in, Inside Length 10 1/4 in, Inside Width 7 5/8 in, Label Holders Yes, Number of Dividers 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.