This item is Discontinued.

Akro-Mils General Purpose Dolly, 1000lb, 27x16x4-1/8 RD843SS1627

General Purpose Dolly, 1000lb, 27x16x4-1/8 (Discontinued)

  • Mfr # RD843SS1627
  • Zoro # G8059177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RD843SS1627
Zoro #
G8059177
UPC #
032903030112
Country of Origin
United States

Dimensions

Platform Length
27 in
Platform Width
16 in
Caster Wheel Dia.
3 in
Platform Height
4-1/8"
Caster Wheel Width
1 1/4 in

Details

Color
Gray
Load Capacity
1000 lb
Item
General Purpose Dolly
Number of Caster Wheels
4
Caster Wheel Type
Swivel
Platform Style
Solid, With Lip Down
Caster Wheel Material
Semi-Steel
Platform Material
Steel

Description

General Purpose Dolly, Load Capacity 1000 lb, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.