This item is Discontinued.

Akro-Mils General Purpose Dolly, 1000lb, 27x16x5-1/2 RU843SS1627

General Purpose Dolly, 1000lb, 27x16x5-1/2 (Discontinued)

  • Mfr # RU843SS1627
  • Zoro # G8074683
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RU843SS1627
Zoro #
G8074683
UPC #
032903029819
Country of Origin
United States

Dimensions

Platform Length
27 in
Caster Wheel Width
1 1/4 in
Platform Height
5-1/2"
Caster Wheel Dia.
3 in
Platform Width
16 in

Details

Color
Gray
Load Capacity
1000 lb
Item
General Purpose Dolly
Caster Wheel Type
Swivel
Platform Material
Steel
Platform Style
Solid, With Lip Up
Caster Wheel Material
Semi-Steel
Number of Caster Wheels
4

Description

General Purpose Dolly, Load Capacity 1000 lb, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.