This item is Discontinued.

Akro-Mils General Purpose Dolly, 900lb, 24x18x4-3/8 RD853HR1824

General Purpose Dolly, 900lb, 24x18x4-3/8 (Discontinued)

  • Mfr # RD853HR1824
  • Zoro # G8333552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RD853HR1824
Zoro #
G8333552
UPC #
032903044386
Country of Origin
United States

Dimensions

Platform Length
24 in
Platform Height
4-3/8"
Caster Wheel Dia.
3 in
Platform Width
18 in
Caster Wheel Width
1 1/4 in

Details

Color
Gray
Load Capacity
900 lb
Item
General Purpose Dolly
Caster Wheel Type
Swivel
Platform Style
Open, With Lip Down
Platform Material
Steel
Caster Wheel Material
Polyolefin
Number of Caster Wheels
4

Description

General Purpose Dolly, Load Capacity 900 lb, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.