This item is Discontinued.

Akro-Mils General Purpose Dolly, 900lb, 30x18x5-3/4 RU853HR1830

General Purpose Dolly, 900lb, 30x18x5-3/4 (Discontinued)

  • Mfr # RU853HR1830
  • Zoro # G8130981
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RU853HR1830
Zoro #
G8130981
UPC #
032903029543
Country of Origin
United States

Dimensions

Platform Length
30 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
3 in
Platform Width
18 in
Platform Height
5-3/4"

Details

Color
Gray
Load Capacity
900 lb
Item
General Purpose Dolly
Caster Wheel Material
Polyolefin
Platform Material
Steel
Platform Style
Open, With Lip Up
Caster Wheel Type
Swivel
Number of Caster Wheels
4

Description

General Purpose Dolly, Load Capacity 900 lb, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.