This item is Discontinued.

Akro-Mils General Purpose Dolly, 900lb, 36x24x4-3/8 RD853HR2436

General Purpose Dolly, 900lb, 36x24x4-3/8 (Discontinued)

  • Mfr # RD853HR2436
  • Zoro # G8082733
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RD853HR2436
Zoro #
G8082733
UPC #
032903030082
Country of Origin
United States

Dimensions

Platform Length
36 in
Caster Wheel Dia.
3 in
Platform Width
24 in
Caster Wheel Width
1 1/4 in
Platform Height
4-3/8"

Details

Color
Gray
Load Capacity
900 lb
Item
General Purpose Dolly
Caster Wheel Material
Polyolefin
Platform Material
Steel
Caster Wheel Type
Swivel
Platform Style
Open, With Lip Down
Number of Caster Wheels
4

Description

General Purpose Dolly, Load Capacity 900 lb, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.