This item is Discontinued.

Akro-Mils General Purpose Dolly, 900lb, 36x24x5-3/4 RU853HR2436

General Purpose Dolly, 900lb, 36x24x5-3/4 (Discontinued)

  • Mfr # RU853HR2436
  • Zoro # G8460234
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RU853HR2436
Zoro #
G8460234
UPC #
032903029284
Country of Origin
United States

Dimensions

Platform Length
36 in
Platform Height
5-3/4"
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
3 in
Platform Width
24 in

Details

Color
Gray
Load Capacity
900 lb
Item
General Purpose Dolly
Platform Material
Steel
Caster Wheel Type
Swivel
Caster Wheel Material
Polyolefin
Number of Caster Wheels
4
Platform Style
Open, With Lip Up

Description

General Purpose Dolly, Load Capacity 900 lb, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.