Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30600BRACKET
Zoro #
G3639991
UPC #
094714482986
Country of Origin
United States
Dimensions
Overall Height
16-1/2"
Overall Length
2-1/4"
Details
Color
Gray
Material
Steel
ESD Conductive
No
Item
Hanging Bracket
Used With Bin or Container Style
Gravity Bin
Description
Hanging Bracket, Material Steel, Overall Height 16 1/2 in, Color Gray
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.