Shop AKRO-MILS

Hang & Stack Storage Bin, Industrial Grade Polymer, Red, 3 in H, 4-1/8 in W, 5-3/8 in L, 6 PK

  • Mfr # 08212RED

  • Zoro # G5258946


product price:  $18.86
/pk 6, $3.14/ea
Sold in multiples of 4 for $75.44

Key Features

Color
Red
Load Capacity
10 lb
Material
Industrial Grade Polymer
Overall Length
5-3/8 in
Overall Width
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08212RED
Zoro #
G5258946
UPC #
032903082128
Country of Origin
United States

Dimensions

Overall Length
5-3/8 in
Overall Width
4-1/8 in
Overall Height
3 in
Inside Width
3-7/16 in
Inside Height
2-13/16 in
Inside Length
4-3/4 in

Details

Color
Red
Load Capacity
10 lb
Material
Industrial Grade Polymer
Item
Hang & Stack Storage Bin
Volume Capacity
.147 cu ft
ESD Conductive
No

Description

The AKRO-MILS - 08212RED Hang & Stack Storage Bin provides ample space for organizing and storing small items with an inside length of 4-3/4 inches, width of 3-7/16 inches, and height of 2-13/16 inches. Its overall dimensions are slightly larger at a length of 5-3/8 inches, width of 4-1/8 inches, and a height of three inches. This bin's size makes it suitable for accommodating various types of materials while maintaining compactness for efficient use of your storage space.
Constructed from industrial-grade polymer material, this hang and stack storage bin is built to withstand the rigors associated with daily usage in busy settings. The robust material enhances the durability and longevity of the bin while its red color adds visibility to help users quickly identify stored items. Despite its solid construction, this storage bin has a load capacity limit up to ten pounds which should be considered when planning your organization needs.
With a volume capacity of .147 cubic feet, the AKRO-MILS - 08212RED Hang & Stack Storage Bin offers enough room to store multiple items without taking up much space. It does not come with ESD conductive properties but remains compatible with general storage needs where such feature isn't required. Whether you're looking to organize tools or office supplies or keep parts readily accessible on assembly lines or workstations, this hang & stack storage bin can fulfill these requirements effectively.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.