INSULATED Pallet Covers
- Mfr # 150PCBLK48P
- Zoro # G422964918
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Liner Height
48 in
Liner Length
48 in
Liners per Case
1
Product Type
Insulated Pallet Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150PCBLK48P
- Zoro #
- G422964918
- UPC #
- 613983071587
- Country of Origin
- Pakistan
Dimensions
- Liner Height
- 48 in
- Liner Length
- 48 in
- Liner Width
- 40 in
Details
- Material
- Polyester
- Liners per Case
- 1
- Product Type
- Insulated Pallet Cover
- Item
- Insulated Pallet Cover
- Color
- Black
- Shell Material
- Polyester
- Wire Color
- Black
Description
Insulated Pallet Cover, Liner Length 48 in, Liner Width 40 in, Liner Height 48 in, Liners per Case 1, Material Polyester, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.