This item is Discontinued.

Akro-Mils Industrial Grade Polymer Divider, Black, 61/64" L, 8-7/64" H 48300

Industrial Grade Polymer Divider, Black, 61/64" L, 8-7/64" H (Discontinued)

  • Mfr # 48300
  • Zoro # G6133617
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48300
Zoro #
G6133617
UPC #
785577085925
Country of Origin
United States

Dimensions

Overall Length
61/64"
Overall Height
8-7/64"

Details

Material
Industrial Grade Polymer
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 38358GRY
Used With Bin or Container Style
Straight Wall Container
Divider Direction
Front to Back

Description

Divider, Color Black, Material Industrial Grade Polymer, Overall Height 8 7/64 in, Overall Length 61/64 in, Divider Direction Front to Back

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.