This item is Discontinued.

Akro-Mils Industrial Grade Polymer Divider, Black, 7" L, 3" H, 6 PK 41103

Industrial Grade Polymer Divider, Black, 7" L, 3" H, 6 PK (Discontinued)

  • Mfr # 41103
  • Zoro # G3108379
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41103
Zoro #
G3108379
UPC #
032903045598
Country of Origin
China

Dimensions

Overall Length
7"
Overall Height
3"
Thickness
3/32"

Details

Material
Industrial Grade Polymer
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 33103
Divider Direction
Side to Side

Description

Divider, Color Black, Material Industrial Grade Polymer, Overall Length 7 in, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.