This item is Discontinued.

Akro-Mils Industrial Grade Polymer Divider, Clear, 10-9/64" L, 6-3/8" H, 6 PK 40239CRY

Industrial Grade Polymer Divider, Clear, 10-9/64" L, 6-3/8" H, 6 PK (Discontinued)

  • Mfr # 40239CRY
  • Zoro # G9504126
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40239CRY
Zoro #
G9504126
UPC #
032903000054
Country of Origin
China

Dimensions

Overall Length
10-9/64"
Overall Height
6-3/8"
Thickness
5/16"

Details

Material
Industrial Grade Polymer
Color
Clear
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 30239
Divider Direction
Front to Back
Used With Bin or Container Style
Hang and Stack Bin

Description

Divider, Color Clear, Material Industrial Grade Polymer, Overall Height 6 3/8 in, Overall Length 10 9/64 in, Divider Direction Front to Back, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.