Industrial Grade Polymer Divider, Clear, 15-31/32" L, 6-55/64" H (Discontinued)
- Mfr # 40818CRY
- Zoro # G4883369
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40818CRY
Zoro #
G4883369
UPC #
032903044126
Country of Origin
China
Dimensions
Overall Length
15 31/32 in
Overall Height
6 55/64 in
Thickness
5/16 in
Details
Material
Industrial Grade Polymer
Color
Clear
Item
Divider
ESD Conductive
No
For Use With
40J820; 40J821; 40J822; 40J823; 40J824; 40J825; 40J826; 40J827
Used With Bin or Container Style
Shelf Bin
Divider Direction
Side to Side
Description
Divider, Color Clear, Material Industrial Grade Polymer, Overall Height 6 55/64 in, Overall Length 15 31/32 in, Divider Direction Side to Side, Package Quantity 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.