Industrial Grade Polymer Divider, Clear, 21-17/32" L, 6-55/64" H (Discontinued)
- Mfr # 40820CRY
- Zoro # G4883350
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40820CRY
Zoro #
G4883350
UPC #
032903044133
Country of Origin
China
Dimensions
Overall Length
21 17/32 in
Overall Height
6 55/64 in
Thickness
5/16 in
Details
Material
Industrial Grade Polymer
Color
Clear
Item
Divider
ESD Conductive
No
For Use With
40J828; 40J829; 40J830; 40J831; 40J832; 40J833; 40J834; 40J835; 40J836; 40J837; 40J838; 40J839; 40J840; 40J841; 40J842; 40J843
Divider Direction
Side to Side
Used With Bin or Container Style
Shelf Bin
Description
Divider, Color Clear, Material Industrial Grade Polymer, Overall Height 6 55/64 in, Overall Length 21 17/32 in, Divider Direction Side to Side, Package Quantity 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.