Industrial Grade Polymer Divider, Clear, 3-31/64" L, 4-55/64" H, 12 PK (Discontinued)
- Mfr # 40020CRY
- Zoro # G4883448
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40020CRY
Zoro #
G4883448
UPC #
032903044157
Country of Origin
China
Dimensions
Overall Length
3-31/64"
Overall Height
4-55/64"
Thickness
3/16"
Details
Material
Industrial Grade Polymer
Color
Clear
Item
Divider
ESD Conductive
No
For Use With
4KEX6;4KEX4;40K450;4KEX5;40J791;40J793;40J794;40J796;4KEW5;4KEW3;40K451;4KEW4
Used With Bin or Container Style
Shelf Bin
Divider Direction
Side to Side
Description
Divider, Color Clear, Material Industrial Grade Polymer, Overall Height 4 55/64 in, Overall Length 3 31/64 in, Divider Direction Side to Side, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.