This item is Discontinued.

Akro-Mils Industrial Grade Polymer Divider Label Tab, 1/2" W x 2-3/16" H x Black 40000

Industrial Grade Polymer Divider Label Tab, 1/2" W x 2-3/16" H x Black (Discontinued)

  • Mfr # 40000
  • Zoro # G5036832
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40000
Zoro #
G5036832
UPC #
032903021516
Country of Origin
China

Dimensions

Overall Width
1/2"
Overall Height
2-3/16"
Overall Length
3 1/8 in

Details

Color
Black
Material
Industrial Grade Polymer
Item
Divider Label Tab
Bin and Container Accessory Item
Divider Label Tab
ESD Conductive
No
For Use With
All Side to Side Akro-Mils Bin Dividers
Used With Bin or Container Style
Hang and Stack Bin

Description

Divider Label Tab, Material Industrial Grade Polymer, Overall Height 2 3/16 in, Overall Width 1/2 in, Color Black, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.