This item is Discontinued.

Akro-Mils Steel Louvered Bench Rack, 52-5/8" W x 13-1/2" D x 39-7/8" H, Gray 30656GYASSTY

Steel Louvered Bench Rack, 52-5/8" W x 13-1/2" D x 39-7/8" H, Gray (Discontinued)

  • Mfr # 30656GYASSTY
  • Zoro # G2239015
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30656GYASSTY
Zoro #
G2239015
UPC #
032903020281
Country of Origin
Unknown

Dimensions

Overall Height
39 7/8 in
Overall Width
52 5/8 in
Overall Depth
13 1/2 in
Bin Width
16 1/2 in, 8 1/4 in
Bin Depth
14 3/4 in

Details

Color
Gray
Load Capacity
500 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
For Use With
AkroBins(R)
Includes
(18) Mfr. No. 30240, 30250
Bin Color
Yellow

Description

Louvered Bench Rack, Bin Color Yellow, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Style Hang and Stack, Bin Width 16 1/2 in, 8 1/4 in, Overall Depth 13 1/2 in, Overall Height 39 7/8 in, Overall Width 52 5/8 in, Number of Sides 1, Gray, Powder Coated, Steel, (18) Mfr. No. 30240, 30250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.