This item is Discontinued.

Akro-Mils Steel Louvered Bench Rack, 52-5/8" W x 13-1/2" D x 39-7/8" H, Gray 30656GY240R

Steel Louvered Bench Rack, 52-5/8" W x 13-1/2" D x 39-7/8" H, Gray (Discontinued)

  • Mfr # 30656GY240R
  • Zoro # G2239119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30656GY240R
Zoro #
G2239119
UPC #
032903020854
Country of Origin
Unknown

Dimensions

Overall Height
39 7/8 in
Overall Width
52 5/8 in
Overall Depth
13 1/2 in
Bin Depth
14 3/4 in
Bin Width
8 1/4 in

Details

Color
Gray
Load Capacity
500 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
For Use With
AkroBins(R), InSight(TM) Bins
Bin Color
Red
Includes
(24) Mfr. No. 30240

Description

Louvered Bench Rack, Bin Color Red, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Style Hang and Stack, Bin Width 8 1/4 in, Overall Depth 13 1/2 in, Overall Height 39 7/8 in, Overall Width 52 5/8 in, Number of Sides 1, Gray, Powder Coated, Steel, (24) Mfr. No. 30240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.