Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Akro-Mils Steel Louvered Floor Rack, 52-5/8" W x 27" D x 40" H, Gray 30606GYASSTR

Steel Louvered Floor Rack, 52-5/8" W x 27" D x 40" H, Gray (Discontinued)

  • Mfr # 30606GYASSTR
  • Zoro # G2165628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30606GYASSTR
Zoro #
G2165628
UPC #
032903020908
Country of Origin
United States

Dimensions

Overall Width
52 5/8 in
Overall Depth
27 in
Overall Height
40 in
Bin Width
(12) 16 1/2 in, (24) 8 1/4 in
Bin Depth
14 3/4 in

Details

Color
Gray
Finish
Powder Coated
Load Capacity
1000 lb
Material
Steel
Item
Louvered Floor Rack
For Use With
Mfr. No. 30240, 30250
Bin Color
Red
Includes
Mfr. No. 30240, 30250 Bins

Description

Louvered Floor Rack, Bin Color Red, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Style Hang and Stack, Bin Width (12) 16 1/2 in, (24) 8 1/4 in, Overall Depth 27 in, Overall Height 40 in, Overall Width 52 5/8 in, Number of Sides 2, Gray, Powder Coated, Steel, Mfr. No. 30240, 30250 Bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.