This item is Discontinued.

Akro-Mils Movers Dolly, 900 lb. RD3624S3P

Movers Dolly, 900 lb. (Discontinued)

  • Mfr # RD3624S3P
  • Zoro # G4179515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RD3624S3P
Zoro #
G4179515
UPC #
032903044416
Country of Origin
Unknown

Dimensions

Platform Length
36 in
Platform Width
24 in
Caster Wheel Width
1 1/4 in
Platform Height
5-3/4"
Caster Wheel Dia.
3 in

Details

Color
Natural
Load Capacity
900 lb.
Item
Movers Dolly
Caster Wheel Type
Swivel
Caster Wheel Material
Polyolefin
Platform Style
Solid, Flush
Platform Material
Hardwood
Number of Caster Wheels
4

Description

Movers Dolly, Load Capacity 900 lb, Color Natural

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.