Plastic Divider, Black, 10 21/64 in L, 4 13/32 in H, 6 PK
Mfr # 402305KY86
Zoro # G3464553
product price: $18.59
/pk 6, $3.10/eaKey Features
Overall Length
10 21/64 in
Overall Height
4 13/32 in
Overall Width
1/4 in
Thickness
1/4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402305KY86
Zoro #
G3464553
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 21/64 in
Overall Height
4 13/32 in
Overall Width
1/4 in
Thickness
1/4 in
Material Thickness
1/4 in
For Bin Width
4 3/8 in, 10 in, 15 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 30230, Grainger No. 2W074, 2W778, 5W871
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Front to Back
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Product Type
Divider
For Container Type
Hanging and Stacking Bin
Compatible Manufacturer Model Number
30230
Number of Dividers
6
Description
Bin Divider, For Bin Width 4 3/8 in, 10 in, 15 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number 30230, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 4 3/8 in, Overall Length 10 3/8 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 2W074, 2W778, 5W871, Divider Direction Front to Back, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.