Akro-Mils

Plastic Divider, Black, 12 PK


product price: $17.69
/pk 12, $1.47/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Overall Length 7 1/2 in
  • Overall Height 4 7/8 in
  • Material Plastic
  • Thickness 1/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 7 1/2 in
Overall Height 4 7/8 in
Thickness 1/8 in
Width Divider
For Bin Width 6 5/8 in
Material Thickness 1/8 in
For Bin Width Range 6 to 12 in
Overall Height Range 4 to 8 in
Overall Length Range 6 to 12 in
Overall LxH 7 1/2 in x 4 7/8 in

Details

Color Black
Material Plastic
ESD Conductive No
Item Divider
For Use With Mfr. No. 30080RED, 30080YELLO, 30080BLUE, 30080WHITE, 30080GREEN and 30088RED, 30088YELLO, 30088BLUE, 30088WHITE, 30088GREEN 8-3/8 in W x 6 in H ShelfMax Bins, Grainger No. 10F108, 10F110, 10F113, 10F115, 40K452, 40K453
Divider Direction Side to Side
Used With Bin or Container Style Shelf Bin
Electrostatic Discharge No
Product Type Divider
For Container Type Plastic Shelf Bin
Compatible Manufacturer Model Number 30080, 30084, 30088
Number of Dividers 12
Divider Color Black

Description

Divider, For Bin Width 6 5/8 in, Color Black, Number of Dividers 12, Compatible Manufacturer Model Number 30080, 30084, 30088, Electrostatic Discharge No, Material Plastic, Overall Height 4 7/8 in, Overall Length 7 1/2 in, For Container Type Plastic Shelf Bin, Compatible Grainger Part Number 10F108, 10F110, 10F113, 10F115, 40K452, 40K453, Divider Direction Side to Side, Material Thickness 1/8 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.