Plastic Divider, Black, 4 11/16 in L, 4 5/16 in H, 6 PK
Mfr # 41230
Zoro # G6096377
product price: $11.69
/pk 6, $1.95/eaKey Features
Overall Length
4 11/16 in
Overall Height
4 5/16 in
Thickness
1/8 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41230
Zoro #
G6096377
UPC #
032903010343
Country of Origin
United States
Dimensions
Overall Length
4 11/16 in
Overall Height
4 5/16 in
Thickness
1/8 in
Material Thickness
1/8 in
For Bin Width
4 3/8 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 30230, Grainger No. 2RV67, 2W074, 2W778, 4KER5, 5TFT0, 5TFT1, 5W871
Divider Direction
Side to Side
Used With Bin or Container Style
Hang and Stack Bin
Product Type
Divider
Electrostatic Discharge
No
For Container Type
Standard Hanging & Stacking Bin
Number of Dividers
6
Compatible Manufacturer Model Number
30230
Description
Bin Divider, For Bin Width 4 3/8 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number 30230, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 4 3/8 in, Overall Length 4 3/4 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 2RV67, 2W074, 2W778, 4KER5, 5TFT0, 5TFT1, 5W871, Divider Direction Side to Side, Material Thickness 1/8 in, Overall Width Not Applicable, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.