This item is Discontinued.

Akro-Mils Platform Trk, 30x60, 2 Cross, 2 Open Handle V90282L20112017

Platform Trk, 30x60, 2 Cross, 2 Open Handle (Discontinued)

  • Mfr # V90282L20112017
  • Zoro # G2157928
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V90282L20112017
Zoro #
G2157928
UPC #
032903022322
Country of Origin
Unknown

Dimensions

Overall Height
41-1/2"
Overall Length
64"
Overall Width
30"
Deck Length
60"
Deck Height
12-1/4"
Deck Width
30"
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in

Details

Color
Black
Load Capacity
2000 lb.
Item
Platform Truck
Handle Type
(2) Crossbar Straight Indeck and (2) Open Swayback
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Mold-on Rubber
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Handle Pocket Location
Dual Ends
Gauge
13
Includes
(4) Casters, (2) Swivel and (2) Rigid
Deck Material
Structural Foam
Caster Wheel Type
Mold-On Rubber

Description

Platform Truck, Load Capacity 2000 lb, Overall Height 41 1/2 in, Overall Length 64 in, Overall Width 30 in, Deck Material Structural Foam, Deck Height 12 1/4 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type (2) Crossbar Straight Indeck and (2) Open Swayback, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.