This item is Discontinued.

Akro-Mils Platform Truck, 30x60, 1 Crossbar Handle V90262A1012

Platform Truck, 30x60, 1 Crossbar Handle (Discontinued)

  • Mfr # V90262A1012
  • Zoro # G8203666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V90262A1012
Zoro #
G8203666
UPC #
032903021714
Country of Origin
Unknown

Dimensions

Overall Height
39-1/2"
Overall Length
62"
Overall Width
30"
Deck Length
60"
Deck Width
30"
Deck Height
10-1/4"
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in

Details

Color
Black
Load Capacity
2000 lb.
Item
Platform Truck
Handle Type
(1) Crossbar Swayback
Assembled/Unassembled
Assembled
Deck Material
Structural Foam
Caster Configuration
(2) Swivel, (2) Rigid
Includes
(4) Casters, (2) Swivel and (2) Rigid
Handle Pocket Location
Single End
Frame Material
Steel
Caster Wheel Material
Polyolefin
Gauge
13
Number of Caster Wheels
4
Caster Wheel Type
Polyolefin

Description

Platform Truck, Load Capacity 2000 lb, Overall Height 39 1/2 in, Overall Length 62 in, Overall Width 30 in, Deck Material Structural Foam, Deck Height 10 1/4 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type (1) Crossbar Swayback, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.