This item is Discontinued.

Akro-Mils Platform Truck, 30x60, 1 Crossbar Handle V90263A1012

Platform Truck, 30x60, 1 Crossbar Handle (Discontinued)

  • Mfr # V90263A1012
  • Zoro # G8185834
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V90263A1012
Zoro #
G8185834
UPC #
032903021738
Country of Origin
Unknown

Dimensions

Overall Height
39-1/2"
Overall Length
62"
Overall Width
30"
Caster Wheel Width
2 in
Deck Height
10-1/4"
Deck Length
60"
Deck Width
30"
Caster Wheel Dia.
6 in

Details

Color
Black
Load Capacity
1000 lb.
Item
Platform Truck
Handle Type
(1) Crossbar Swayback
Gauge
13
Includes
(4) Casters, (2) Swivel and (2) Rigid
Caster Wheel Material
Polyurethane
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Single End
Deck Material
Structural Foam
Frame Material
Steel
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Caster Wheel Type
Polyurethane

Description

Platform Truck, Load Capacity 1000 lb, Overall Height 39 1/2 in, Overall Length 62 in, Overall Width 30 in, Deck Material Structural Foam, Deck Height 10 1/4 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type (1) Crossbar Swayback, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.