This item is Discontinued.

Akro-Mils Platform Truck, 30x60, 1 Open Handle V90262A1011

Platform Truck, 30x60, 1 Open Handle (Discontinued)

  • Mfr # V90262A1011
  • Zoro # G8115581
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V90262A1011
Zoro #
G8115581
UPC #
032903021707
Country of Origin
Unknown

Dimensions

Overall Height
39 1/2 in
Overall Length
62 in
Overall Width
30 in
Deck LxWxH
60 in x 30 in x 10-1/4 in
Deck Length
60 in
Deck Width
30 in
Caster Wheel Width
2 in
Caster Wheel Dia.
8 in
Deck Height
10 1/4 in
Overall LxWxH
62 in x 30 in x 39-1/2 in

Details

Color
Black, Gray
Load Capacity
3,000 lb
Item
General Purpose Plastic-Deck Platform Truck
Handle Type
Raised
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Polyolefin
Assembled/Unassembled
Assembled
Includes
(4) Casters, (2) Swivel and (2) Rigid
Number of Caster Wheels
4
Handle Pocket Location
Single End
Frame Material
Steel
Deck Material
Plastic
Gauge
13
Caster Wheel Type
Polyolefin
Features
Easy-To-Clean, Non-Skid Structural Foam Deck Resists Most Chemicals and Damage From Long-Term Weather Exposure, Sturdy
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Construction
Solid
Side Panel Type
No Side Panels
Number of Platforms
1
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Deck Surface
Smooth
Caster Wheel/Tread Material
Polyurethane
Deck Gauge
13 ga

Description

General Purpose Plastic-Deck Platform Truck, Load Capacity 3,000 lb, Overall Height 39 1/2 in, Overall Length 62 in, Overall Width 30 in, Deck Construction Solid, Deck Material Plastic, Deck Gauge 13 ga, Deck Height 10 1/4 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Black, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.