This item is Discontinued.

Akro-Mils Platform Truck, 30x60, 1 Open Handle V90281A1011

Platform Truck, 30x60, 1 Open Handle (Discontinued)

  • Mfr # V90281A1011
  • Zoro # G2157946
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V90281A1011
Zoro #
G2157946
UPC #
032903021837
Country of Origin
Unknown

Dimensions

Overall Height
41-1/2"
Overall Length
64"
Overall Width
30"
Deck Width
30"
Caster Wheel Dia.
8 in
Caster Wheel Width
3 in
Deck Height
12-1/4"
Deck Length
60"

Details

Color
Black
Load Capacity
2000 lb.
Item
Platform Truck
Handle Type
(1) Open Swayback
Gauge
13
Handle Pocket Location
Single End
Caster Wheel Material
Pneumatic
Frame Material
Steel
Includes
(4) Casters, (2) Swivel and (2) Rigid
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Deck Material
Structural Foam
Caster Wheel Type
Pneumatic

Description

Platform Truck, Load Capacity 2000 lb, Overall Height 41 1/2 in, Overall Length 64 in, Overall Width 30 in, Deck Material Structural Foam, Deck Height 12 1/4 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type (1) Open Swayback, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.