This item is Discontinued.

Akro-Mils Platform Truck, 30x60, 2 Crossbar Handles V90281B2012

Platform Truck, 30x60, 2 Crossbar Handles (Discontinued)

  • Mfr # V90281B2012
  • Zoro # G2158059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V90281B2012
Zoro #
G2158059
UPC #
032903021868
Country of Origin
Unknown

Dimensions

Overall Height
41-1/2"
Overall Length
64"
Overall Width
30"
Deck Length
60"
Caster Wheel Dia.
8 in
Deck Width
30"
Deck Height
12-1/4"
Caster Wheel Width
3 in

Details

Color
Black
Load Capacity
1000 lb.
Item
Platform Truck
Handle Type
(2) Crossbar Swayback
Includes
(4) Casters, (2) Swivel and (2) Rigid
Frame Material
Steel
Handle Pocket Location
Single End
Caster Wheel Material
Pneumatic
Deck Material
Structural Foam
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Gauge
13
Caster Wheel Type
Pneumatic

Description

Platform Truck, Load Capacity 1000 lb, Overall Height 41 1/2 in, Overall Length 64 in, Overall Width 30 in, Deck Material Structural Foam, Deck Height 12 1/4 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type (2) Crossbar Swayback, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.