This item is Discontinued.

Akro-Mils Platform Truck, 30x60, 2 Crossbar Handles V90282B2012

Platform Truck, 30x60, 2 Crossbar Handles (Discontinued)

  • Mfr # V90282B2012
  • Zoro # G2158016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V90282B2012
Zoro #
G2158016
UPC #
032903021875
Country of Origin
Unknown

Dimensions

Overall Height
41-1/2"
Overall Length
64"
Overall Width
30"
Caster Wheel Width
2 in
Caster Wheel Dia.
8 in
Deck Height
12-1/4"
Deck Width
30"
Deck Length
60"

Details

Color
Black
Load Capacity
1000 lb.
Item
Platform Truck
Handle Type
(2) Crossbar Swayback
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
13
Frame Material
Steel
Caster Wheel Material
Mold-on Rubber
Deck Material
Structural Foam
Includes
(4) Casters, (2) Swivel and (2) Rigid
Handle Pocket Location
Single End
Caster Wheel Type
Mold-On Rubber

Description

Platform Truck, Load Capacity 1000 lb, Overall Height 41 1/2 in, Overall Length 64 in, Overall Width 30 in, Deck Material Structural Foam, Deck Height 12 1/4 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type (2) Crossbar Swayback, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.