This item is Discontinued.

Akro-Mils Platform Truck, 30x60, 3 Crossbar Handles V90263D3017

Platform Truck, 30x60, 3 Crossbar Handles (Discontinued)

  • Mfr # V90263D3017
  • Zoro # G2158077
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V90263D3017
Zoro #
G2158077
UPC #
032903021943
Country of Origin
Unknown

Dimensions

Overall Height
39-1/2"
Overall Length
60"
Overall Width
30"
Caster Wheel Width
2 in
Deck Length
60"
Deck Height
10-1/4"
Deck Width
30"
Caster Wheel Dia.
6 in

Details

Color
Black
Load Capacity
3000 lb.
Item
Platform Truck
Handle Type
(3) Crossbar Straight Indeck
Number of Caster Wheels
4
Handle Pocket Location
Dual Ends
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Deck Material
Structural Foam
Caster Wheel Material
Polyurethane
Includes
(4) Casters, (2) Swivel and (2) Rigid
Gauge
13
Caster Wheel Type
Polyurethane

Description

Platform Truck, Load Capacity 3000 lb, Overall Height 39 1/2 in, Overall Length 60 in, Overall Width 30 in, Deck Material Structural Foam, Deck Height 10 1/4 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type (3) Crossbar Straight Indeck, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.