This item is Discontinued.

Akro-Mils Platform Truck, 30x60, 3 Crossbar Handles V90282D3017

Platform Truck, 30x60, 3 Crossbar Handles (Discontinued)

  • Mfr # V90282D3017
  • Zoro # G2158007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V90282D3017
Zoro #
G2158007
UPC #
032903021967
Country of Origin
Unknown

Dimensions

Overall Height
41-1/2"
Overall Length
60"
Overall Width
30"
Deck Length
60"
Caster Wheel Dia.
8 in
Deck Width
30"
Deck Height
12-1/4"
Caster Wheel Width
2 in

Details

Color
Black
Load Capacity
2200 lb.
Item
Platform Truck
Handle Type
(3) Crossbar Straight Indeck
Caster Wheel Material
Mold-on Rubber
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Deck Material
Structural Foam
Caster Configuration
(2) Swivel, (2) Rigid
Includes
(4) Casters, (2) Swivel and (2) Rigid
Gauge
13
Frame Material
Steel
Handle Pocket Location
Dual Ends
Caster Wheel Type
Mold-On Rubber

Description

Platform Truck, Load Capacity 2200 lb, Overall Height 41 1/2 in, Overall Length 60 in, Overall Width 30 in, Deck Material Structural Foam, Deck Height 12 1/4 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type (3) Crossbar Straight Indeck, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.