Platform Truck, 30x60, Pneumatic Wheel (Discontinued)
- Mfr # V90281G10112017
- Zoro # G2158031
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
V90281G10112017
Zoro #
G2158031
UPC #
032903022117
Country of Origin
Unknown
Dimensions
Overall Height
41-1/2"
Overall Length
62"
Overall Width
30"
Caster Wheel Dia.
8 in
Deck Height
12-1/4"
Deck Width
30"
Caster Wheel Width
3 in
Deck Length
60"
Details
Color
Black
Load Capacity
1000 lb.
Item
Platform Truck
Handle Type
(2) Crossbar Straight Indeck and (1) Open Swayback
Deck Material
Structural Foam
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Pneumatic
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Handle Pocket Location
Dual Ends
Includes
(4) Casters, (2) Swivel and (2) Rigid
Frame Material
Steel
Gauge
13
Caster Wheel Type
Pneumatic
Description
Platform Truck, Load Capacity 1000 lb, Overall Height 41 1/2 in, Overall Length 62 in, Overall Width 30 in, Deck Material Structural Foam, Deck Height 12 1/4 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type (2) Crossbar Straight Indeck and (1) Open Swayback, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.