Platform Truck, 30x60, Pneumatic Wheel (Discontinued)
- Mfr # V90281H20121017
- Zoro # G2158025
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
V90281H20121017
Zoro #
G2158025
UPC #
032903022216
Country of Origin
Unknown
Dimensions
Overall Height
41-1/2"
Overall Length
64"
Overall Width
30"
Deck Height
12-1/4"
Caster Wheel Width
3 in
Caster Wheel Dia.
8 in
Deck Length
60"
Deck Width
30"
Details
Color
Black
Load Capacity
1000 lb.
Item
Platform Truck
Handle Type
(1) Crossbar Straight Indeck and (2) Crossbar Swayback
Deck Material
Structural Foam
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
13
Assembled/Unassembled
Assembled
Includes
(4) Casters, (2) Swivel and (2) Rigid
Handle Pocket Location
Dual Ends
Frame Material
Steel
Number of Caster Wheels
4
Caster Wheel Material
Pneumatic
Caster Wheel Type
Pneumatic
Description
Platform Truck, Load Capacity 1000 lb, Overall Height 41 1/2 in, Overall Length 64 in, Overall Width 30 in, Deck Material Structural Foam, Deck Height 12 1/4 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type (1) Crossbar Straight Indeck and (2) Crossbar Swayback, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.