Platform Truck, 30x60, Polyolefin Wheel (Discontinued)
- Mfr # V90262H20121017
- Zoro # G2158086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
V90262H20121017
Zoro #
G2158086
UPC #
032903022193
Country of Origin
Unknown
Dimensions
Overall Height
39-1/2"
Overall Length
64"
Overall Width
30"
Caster Wheel Dia.
6 in
Deck Width
30"
Caster Wheel Width
2 in
Deck Height
10-1/4"
Deck Length
60"
Details
Color
Black
Load Capacity
1000 lb.
Item
Platform Truck
Handle Type
(1) Crossbar Straight Indeck and (2) Crossbar Swayback
Caster Wheel Material
Polyolefin
Gauge
13
Frame Material
Steel
Assembled/Unassembled
Assembled
Caster Configuration
(2) Swivel, (2) Rigid
Includes
(4) Casters, (2) Swivel and (2) Rigid
Handle Pocket Location
Dual Ends
Number of Caster Wheels
4
Deck Material
Structural Foam
Caster Wheel Type
Polyolefin
Description
Platform Truck, Load Capacity 1000 lb, Overall Height 39 1/2 in, Overall Length 64 in, Overall Width 30 in, Deck Material Structural Foam, Deck Height 10 1/4 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type (1) Crossbar Straight Indeck and (2) Crossbar Swayback, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.