Platform Truck, 30x60, Polyurethane Wheel (Discontinued)
- Mfr # V90263A1011
- Zoro # G7882813
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
V90263A1011
Zoro #
G7882813
UPC #
032903021721
Country of Origin
Unknown
Dimensions
Overall Height
39-1/2"
Overall Length
62"
Overall Width
30"
Caster Wheel Dia.
6 in
Deck Height
10-1/4"
Deck Length
60"
Caster Wheel Width
2 in
Deck Width
30"
Details
Color
Black
Load Capacity
2000 lb.
Item
Platform Truck
Handle Type
(1) Open Swayback
Number of Caster Wheels
4
Gauge
13
Caster Wheel Material
Polyurethane
Deck Material
Structural Foam
Includes
(4) Casters, (2) Swivel and (2) Rigid
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Frame Material
Steel
Handle Pocket Location
Single End
Caster Wheel Type
Polyurethane
Description
Platform Truck, Load Capacity 2000 lb, Overall Height 39 1/2 in, Overall Length 62 in, Overall Width 30 in, Deck Material Structural Foam, Deck Height 10 1/4 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type (1) Open Swayback, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.