Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
V90282H20121017
Zoro #
G2157989
UPC #
032903022223
Country of Origin
Unknown
Dimensions
Overall Height
41-1/2"
Overall Length
64"
Overall Width
30"
Deck Width
30"
Caster Wheel Dia.
8 in
Deck Length
60"
Caster Wheel Width
2 in
Deck Height
12-1/4"
Details
Color
Black
Load Capacity
1000 lb.
Item
Platform Truck
Handle Type
(1) Crossbar Straight Indeck and (2) Crossbar Swayback
Number of Caster Wheels
4
Deck Material
Structural Foam
Caster Wheel Material
Mold-on Rubber
Includes
(4) Casters, (2) Swivel and (2) Rigid
Gauge
13
Handle Pocket Location
Dual Ends
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Assembled/Unassembled
Assembled
Caster Wheel Type
Mold-On Rubber
Description
Platform Truck, Load Capacity 1000 lb, Overall Height 41 1/2 in, Overall Length 64 in, Overall Width 30 in, Deck Material Structural Foam, Deck Height 12 1/4 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type (1) Crossbar Straight Indeck and (2) Crossbar Swayback, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.