Shop AKRO-MILS
See all product information
Create Account
Platform Truck, Gray; Black, 3,000 lb
- Mfr # V90166A1411VD
- Zoro # G3721421
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Load Capacity
3,000 lb
Handle Type
Removable
Deck LxWxH
48 in x 24 in x 3 in
Deck Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V90166A1411VD
- Zoro #
- G3721421
- UPC #
- 032903012798
- Country of Origin
- United States
- Load Capacity
- 3,000 lb
- Item
- Platform Cart
- Handle Type
- Removable
- Features
- Chemical Resistant, Resists Damage
- Assembled/Unassembled
- Unassembled
- Deck Material
- Plastic
- Handle Pocket Location
- Single End
- Number of Platforms
- 1
- Caster Wheel/Tread Material
- Polyurethane
- Deck Construction
- Solid
- Caster Frame Material
- Steel
- Frame Finish/Coating
- Powder Coated
- Axle-Mounted Wheel Tread Pattern
- Ribbed
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Deck Gauge
- 0.25 in
- Deck Surface
- Smooth
- Color
- Black, Gray
- Side Panel Type
- No Side Panels
- Frame Gauge
- 16 ga
- Axle-Mounted Wheel/Tread Material
- Polyurethane
- Caster/Wheel Mounting Location
- Standard
- Wire Color
- Black, Gray
Dimensions
- Overall Width
- 24 in
- Deck LxWxH
- 48 in x 24 in x 3 in
- Deck Length
- 48 in
- Deck Width
- 24 in
- Caster Wheel Dia.
- 6 in
- Caster Wheel Diameter
- 6 in
- Overall Length
- 48 in
- Overall Height
- 38 3/4 in
- Handle Height
- 36 in
- Deck Height
- 13 1/4 in
- Wire Rope Length
- 48 in
- Length
- 48 in
- Fits Chest Size
- Chemical Resistant, Resists Damage
Description
Platform Cart, Load Capacity 3,000 lb, Overall Width 24 in, Deck Construction Solid, Deck Material Plastic, Deck Finish/Coating Powder Coated, Deck Gauge 0.25 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Finish/Coating Powder Coated, Handle Type Removable, Number of Platforms 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.