Shop RAYMOND PRODUCTS

Platform Truck, Gray, Steel, 2,400 lb

  • Mfr # 3964
  • Zoro # G6626742

product price: 
$
712.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 in
Overall Length
54 in
Overall Width
30 in
Color
Gray
Load Capacity
2,400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3964
Zoro #
G6626742
UPC #
-
Country of Origin
United States
Color
Gray
Load Capacity
2,400 lb
Item
Flow-Through Steel-Deck Platform Truck
Wheel Type
Phenolic
Handle Type
Removable Raised
Finish
Powder Coated
Caster Wheel Material
Phenolic
Caster Configuration
(4) Swivel
Handle Pocket Location
Dual Ends
Frame Material
Steel
Assembled/Unassembled
Assembled
Gauge
12 ga
Deck Material
Steel
Number of Caster Wheels
4
Side Panel Type
No Side Panels
Deck Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Phenolic
Caster Mounting Type
Plate
Number of Platforms
1
Caster/Wheel Mounting Location
Standard
Deck Gauge
12 ga
Deck Construction
Perforated
Caster Wheel Type
Phenolic
Caster/Wheel Configuration
(4) Swivel
Frame Finish/Coating
Powder Coated
Deck Surface
Ribbed
Axle-Mounted Wheel/Tread Material
Phenolic
Frame Gauge
14 ga
Wire Color
Gray

Dimensions

Overall Height
40 in
Overall Length
54 in
Overall Width
30 in
Deck LxWxH
54 in x 30 in x 8-1/2 in
Deck Length
54 in
Caster Wheel Dia.
5 in
Deck Height
8 1/2 in
Caster Wheel Width
2 in
Deck Width
30 in
Overall LxWxH
54 in x 30 in x 40 in
Caster Width
2 in
Lip Height
9 in
Wire Rope Length
54 in
Caster Wheel Diameter
5 in
Handle Height
44 3/4 in
Axle-Mounted Wheel Dia.
5 in
Length
54 in

Description

Platform Truck, Load Capacity 2,400 lb, Overall Height 40 in, Overall Length 54 in, Overall Width 30 in, Deck Construction Perforated, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 8 1/2 in, Deck Length 54 in, Deck Width 30 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height 9 in, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.